Skip to Content
Merck
All Photos(1)

Documents

CLS2130100

Pyrex® Precision-bore Class A burette

capacity 100 mL

Synonym(s):

burette precision, burettes, Corning® 2130

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

borosilicate glass

feature

subdivision 0.20 mL

manufacturer/tradename

Corning 2130-100

tol. measuring range

0.10 mL

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

With 2mm bore, stopcock, plug, and dustcover. Precision-bore tubing assures accuracy between any two points. Ground C glass stopcock gives precise control.

Other Notes

Class A burettes—Tolerances established by ASTM E 694 for volumetric ware, ASTM E 542 for calibration of volumetric ware, and ASTM E 287 for burettes.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service