Skip to Content
Merck
All Photos(1)

Key Documents

BR702885

BRAND® combi-pack caps and seal for Transferpettor

1000-5000 μL, 2 PP caps, 1 PE seal

Synonym(s):

702885, Accessories, Caps, Pipettes, Piston-operated pipettor, Positive displacement pipettor, Seals, Transferpettor

Sign Into View Organizational & Contract Pricing

Select a Size

1 SET
$20.10

$20.10


Check Cart for Availability


Select a Size

Change View
1 SET
$20.10

About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
volume:
1000—5000 μL
sterility:
non-sterile
packaging:
pack of 1 set
manufacturer/tradename:
BRAND 702885

$20.10


Check Cart for Availability

material

polyethylene seal
polypropylene cap

sterility

non-sterile

packaging

pack of 1 set

manufacturer/tradename

BRAND 702885

maximum volume

5 mL

volume

1000—5000 μL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Transferpettor is ideal for liquids when air displacement pipettes just won′t work. Viscous, foaming, high vapor pressure: the Transferpettor can handle them all, with the precision and accuracy you expect from a BRAND pipette. This is the pipette for your most demanding pipetting operations.

The Transferpettor operates on the positive displacement principle. In contrast with air displacement pipettes, the piston is in direct contact with the aspirated liquid. The tightly fitting piston always wipes the walls of the tips completely clean - literally to the last drop. Therefore providing reproducible results. There is no need to discard tips after each pipetting operation, since residual wetting is negligible.

Features and Benefits

  • Density up to 3.8 g/cm
  • Vapor pressure up to 500 mbar
  • Kinematic viscosity up to: Nominal volume 1/ 2/ 5 µl: 6.000 mm² /s; nominal volume 10 µl: 20.000 mm² /s; nominal volume 25 µl: 50.000 mm² /s; nominal volume 50 µl: 100.000 mm² /s; nominal volume 100 µl: 140.000 mm² /s (Operating temperature: 15 - 40 °C (59 °F - 104 °F))

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
Transferpette is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service