Skip to Content
Merck
All Photos(1)

Key Documents

BR465424

BRAND® filter funnel

borosilicate glass, capacity 125 mL, 17 D 4

Synonym(s):

Filter, Filter funnel

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$208.00

$208.00


Check Cart for Availability


Select a Size

Change View
1 EA
$208.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

$208.00


Check Cart for Availability

material

borosilicate glass

manufacturer/tradename

BRAND 465424

capacity

125 mL

filter diam.

6 cm

pore size

10-16 μm

Looking for similar products? Visit Product Comparison Guide

General description

Crafted from borosilicate glass, known for its excellent thermal and chemical resistance, making it suitable for a wide range of substances.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service