Skip to Content
Merck
All Photos(1)

Key Documents

DWK258526207

DURAN® Filter funnel

glass, flask volume (175 mL), porosity 2

Synonym(s):

258526207

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$1,430.00

$1,430.00


Estimated to ship on29 March 2025



Select a Size

Change View
1 EACH
$1,430.00

About This Item

UNSPSC Code:
41104925
NACRES:
NB.43
pore size:
2 porosity
disc diam.:
175 mm
flask volume:
(175 mL)
material:
glass
manufacturer/tradename:
DURAN® 258526207

$1,430.00


Estimated to ship on29 March 2025


material

glass

packaging

pkg of 1 ea

manufacturer/tradename

DURAN® 258526207

disc diam.

175 mm

flask volume

(175 mL)

pore size

2 porosity

capacity

4000 mL capacity

Looking for similar products? Visit Product Comparison Guide

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service