Skip to Content
Merck
All Photos(1)

Key Documents

BR463243

BRAND® rubber conical gasket for filter funnels and filter flasks

size 84 mm

Synonym(s):

Filter, Rubber gasket

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$377.00

$377.00


Check Cart for Availability


Select a Size

Change View
10 EA
$377.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$377.00


Check Cart for Availability

material

EPDM rubber

packaging

pack of 10 ea

manufacturer/tradename

BRAND 463243

size

84 mm

Looking for similar products? Visit Product Comparison Guide

General description

Conical gaskets to place between filter funnel and filter flask.
upper outer diameter: 84mm
bottom outer diameter: 61mm
bottom inner diameter: 50mm

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service