BR36120
BRAND® volumetric flask PMP (TPX) clear
capacity 25 mL, neck joint: ST/NS 10/19, polypropylene stopper
Synonym(s):
Plastics, Volumetric flasks
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
polypropylene stopper
translucent PMP flask
Joint
joint: ST/NS neck10/19
feature
accuracy class B
packaging
pack of 1
manufacturer/tradename
BRAND 36120
capacity
25 mL
General description
With PP stopper. Error limits according to class B, DIN EN ISO 5215. Calibrated to contain (TC, In). Exposure to temperatures up to 121 ºC (autoclaving) will not cause permanently exceeded error limits! Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service