Skip to Content
Merck
All Photos(1)

Key Documents

BR36220

BRAND® measuring flask

capacity 25 mL, GL 18

Synonym(s):

PFA, Plastics, Volumetric flasks

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$343.00

$343.00


Check Cart for Availability


Select a Size

Change View
1 EA
$343.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$343.00


Check Cart for Availability

material

PFA

feature

accuracy class A

packaging

pack of 1

manufacturer/tradename

BRAND 36220

capacity

25 mL

fitting

GL 18

Looking for similar products? Visit Product Comparison Guide

General description

Error limits according to class A, DIN EN ISO 5215. Calibrated to contain (TC, In). Incl. one batch certificate. Autoclavable, easy to clean. PFA screw cap with molded sealing ring. Exposure to temperatures up to 121 ºC (autoclaving) will not cause permanently exceeded error limits! Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service