Skip to Content
Merck
All Photos(1)

Documents

BR137638

BRAND® magnetic stirring bar, PTFE, crosshead

crosshead, H × D 15 mm × 38 mm

Synonym(s):

Magnetic Stirring Bars, PTFE

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122401
NACRES:
NB.72

material

PTFE-coated
crosshead

manufacturer/tradename

BRAND 137638

H × D

15 mm × 38 mm

L

8 mm

diam.

15 mm

Looking for similar products? Visit Product Comparison Guide

General description

Steady spinning position. Excellent stirring action.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service