Skip to Content
Merck
All Photos(1)

Key Documents

BMSH3710SEUK

Benchmark 10 x 10 inch Magnetic Stirrer

AC/DC input 230 V, UK plug

Synonym(s):

stirrer, stirring, magnetic Stirrers, , ceramic top stirrer,

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$906.00

$906.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$906.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

$906.00


Check Cart for Availability

material

ceramic platform

manufacturer/tradename

Benchmark Scientific H3710-SE-UK

parameter

150-1500 rpm speed

plate W × L

25 cm × 25 cm

Looking for similar products? Visit Product Comparison Guide

General description

Benchmark Scientific Hotplates and Stirrers provide reliable performance and safe operation for everyday laboratory use. Like our popular 7 x 7inch series, these hotplates/stirrers feature a durable, chemical resistant white ceramic top plate and advanced microprocessor controls. The constant monitoring system provides precise control of temperature with rapid heating and faster boiling times. In addition, the powerful motor drive system ensures efficient mixing in larger and more viscous samples. Temperature and mixing speed can be viewed on the large digital display and a safety LED illuminates when the top plate temperature exceeds 50°C. An external temperature probe can also be used for applications that require precise control of sample temperature. The probe provides direct feedback to the microprocessor with constant monitoring and adjustments for maintaining the selected temperature in the sample within +/ 1°C. All models are compatible with borosilicate glass beakers and other vessels up to 20 liters (15 L maximum stirring volume). An optional clamp assembly (H3770CS) is available for mounting thermometers, temperature probes, etc.

Application

Stirring of laboratory liquids in various containers

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service