Skip to Content
Merck
All Photos(1)

Key Documents

BMSDP01506

Benchmark Pulse 150 Horn

diam. 6 mm, working volume 10100 mL

Synonym(s):

ultrasonic homogenizer, sonicator, pulsating sonication

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$525.00

$525.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$525.00

About This Item

UNSPSC Code:
41101520
NACRES:
NB.13

$525.00


Check Cart for Availability

material

titanium (allloy)

manufacturer/tradename

Benchmark Scientific DP0150-6

diam.

6 mm

working volume

10100 mL

compatibility

Benchmark Pulse 150 Ultrasonic Homogenizer

Looking for similar products? Visit Product Comparison Guide

General description

Additional diameter horns for the Benchmark Pulse 150 ultrasonic homogenizer. Available from 2 mm to 8 mm suitable for volumes between 0.1 mL and 150 mL.

Application

Ultrasonic homogenization and lysis

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service