Skip to Content
Merck
All Photos(1)

Key Documents

Z659142

Bandelin SONOPULS ultrasonic homogenizer probes

MS 72 microtip

Synonym(s):

ultra-narrow probe sonicator, ultrasonic probe

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$616.00

$616.00


Check Cart for Availability


Select a Size

Change View
1 EA
$616.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.74

$616.00


Check Cart for Availability

material

titanium (Ti-6AI-4V alloy)

packaging

pack of 1 ea

manufacturer/tradename

Bandelin 492

availability

available only in EU

diam. × L

2 mm × 191 mm

diam.

≥4 mm

volume

1-25 mL , HD 2070
2-30 mL , HD 2200

Looking for similar products? Visit Product Comparison Guide

General description

Amplitude: HD 2070 = 200 mmss/HD 2200 = 250 mmss
For use with HD 2070 homogenizer or HD 2200 homogenizer and SG 213G horn.
Transmit mechanical longitudinal waves into the sample. They are thermoresistant, can be treated in autoclaves and are resistant to corrosive media. Sample volume, diameter of the processing vessel and the required amplitude determine the selection of the unit and the type of probe. The higher the amplitude, the more intense the sonication.

Using the product image (from left to right):

MS 72 micro tip
MS 73 micro tip
KE 76 tapered tip
VS 70 T extended probe
VS 200 T extended probe
TT 13 flat tip
TT 19 flat tip
TT 25 flat tip

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service