This item will heat to a maximum of 100°C and is designed to channel condensation. However, this product will not accommodate 15 x 50 mL tubes. The chamber dimensions are as follows:
Width - 5.5 in.
Depth - 6 in.
Height - 4 in.
BMSB20002EUK
MyBath™ Digital Water Bath
capacity, 2 L, AC/DC input 230 V AC, UK plug
Synonym(s):
mini water bath, personal incubator bath
Select a Size
$1,070.00
Select a Size
About This Item
$1,070.00
Recommended Products
material
stainless steel plate
feature
capacity 2 L
manufacturer/tradename
Benchmark Scientific B2000-2-E-UK
parameter
+5 °C temp. range (+100 °C)
W × D × H
6.5 in. × 8 in. × 6 in., exterior
chamber W × D × H
5.5 in. × 6 in. × 4 in.
Looking for similar products? Visit Product Comparison Guide
General description
- MyBath water bath features easy to use controls that allow the user to digitally select and monitor temperature
- The temperature is shown on a large, 3-digit display; Accuracy: +/- 0.5°C. Increments: 0.1°C. Uniformity: +/- 0.2°C
- Test tube rack inserts are sold separately
- Hinged lid provides a secure, covered environment and can be flipped open (to the rear) or completely and instantly removed
- Drain allows for hassle-free water changes
- Quik-CAL user calibration function
- Seamless, stainless steel chamber; the chambers resist rust and have no corners to collect dirt or contamination
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Does this water bath get up to 100 degree and how does it handle condensation? Also, will MyBath™ test tube rack, Holds 15 x 50 mL tubes: Z741433 sit inside it completely while the lid is covered?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service