Skip to Content
Merck
All Photos(1)

Key Documents

WHA10539028

Whatman® filter paper, Grade 470

roll, white glass, W × L 1.5 in. (38.1 mm) × 450 ft (137.2 m), pkg of 1 ea

Synonym(s):

Whatman filter, Whatman paper, Z762563, paper filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$269.00

$269.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$269.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$269.00


Check Cart for Availability

material

roll
white glass

feature

Grade 470

packaging

pkg of 1 ea

manufacturer/tradename

Whatman 10539028
Whatman Article No. 28417133 (US reference)

parameter

fast flow rate

W × L

1.5 in. (38.1 mm) × 450 ft (137.2 m)

pore size

20-30 μm

Related Categories

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service