Skip to Content
Merck
All Photos(2)

Key Documents

BAH379420000

SP Bel-Art® FEP Coated Steel Forceps

Bent, L 102 mm , fully coated

Sign Into View Organizational & Contract Pricing

Select a Size

2 EACH
$122.00

$122.00


Check Cart for Availability


Select a Size

Change View
2 EACH
$122.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$122.00


Check Cart for Availability

material

FEP forceps (FEP Coated Steel)

packaging

pkg of 2 ea

manufacturer/tradename

Bel-Art H37942-0000

L

10.2 cm (4 in.) , long
102 mm , fully coated

Looking for similar products? Visit Product Comparison Guide

General description

These forceps are fully coated with brown PTFE FEP and comply with FDA regulations concerning direct food contact.

Features and Benefits

  • Wide tips are perfect for lifting cover glasses
  • Available in two styles, bent or straight tip

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service