Skip to Content
Merck
All Photos(3)

Key Documents

BAH369480000

SP Bel-Art® Sterileware Large Sampling Spoons

white polystyrene, nominal capacity 30 mL (1 oz), L × W 25.7 cm (10.125 in.) × 2.1875 in. (56 mm), sterile, pack of 25 ea (individually wrapped)

Synonym(s):

Lab Scoop, dispensing tool, spoon

Sign Into View Organizational & Contract Pricing

Select a Size

25 EACH
$132.00

$132.00


Estimated to ship on15 April 2025



Select a Size

Change View
25 EACH
$132.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

$132.00


Estimated to ship on15 April 2025


material

white polystyrene

sterility

sterile

packaging

pack of 25 ea (individually wrapped)

manufacturer/tradename

Bel-Art H36948-0000

L × W

25.7 cm (10.125 in.) × 2.1875 in. (56 mm)

nominal capacity

30 mL (1 oz)

General description

Large, sterile sampling spoon is ideal for sampling semi-solids, viscous liquids or bulk materials.

Features and Benefits

  • 30ml (1oz) spoons are made from FDA grade, high-impact polystyrene plastic
  • Long handle keeps the hand away from the sample
  • Individually sealed and sterilized in a polyethylene bag ready for one time use and disposal
  • Lot stamped for accurate lot tracing

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service