Skip to Content
Merck
All Photos(1)

Key Documents

BAF175750030

Snap Cap Vials

capacity 111 mL

Sign Into View Organizational & Contract Pricing

Select a Size

72 EA
$275.00

$275.00


Check Cart for Availability


Select a Size

Change View
72 EA
$275.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

$275.00


Check Cart for Availability

material

colorless tube
flat bottom
polyethylene cap
polystyrene tube
white

sterility

non-sterile

feature

graduations: no
neck thread PUSH FIT

packaging

pack of 72 ea

manufacturer/tradename

Bel-Art F17575-0030

capacity

111 mL

tube diam.

49 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Rigid-wall styrene containers with tight fitting polyethylene snap-on caps. Glass-clear for complete visibility. Excellent for storing dry materials, powders, tablets, and more. Heavy walls for long service. Not for use at temperatures above 70 °C (158 °F).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service