Skip to Content
Merck
All Photos(1)

Key Documents

BAF146400000

SP Bel-Art® Urbanti High-Speed Filter Funnels

polymethylpentene, capacity 28.3 mL (1 oz)

Synonym(s):

PMP funnel, clear funnel, filter funnel, hight speed filter

Sign Into View Organizational & Contract Pricing

Select a Size

6 EACH
$75.50

$75.50


Check Cart for Availability


Select a Size

Change View
6 EACH
$75.50

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

$75.50


Check Cart for Availability

material

polymethylpentene

feature

to hold 75 ‑ 90 mm

packaging

pack of 6 ea

manufacturer/tradename

Bel-Art F14640-0000

Overall H

7.75 in. (196 mm)

capacity

28.3 mL (1 oz)

filter diam.

75/90 mm

stem L × O.D. × I.D.

6 in. (150 mm) × 0.3125 in. (8 mm) × 0.125 in. (3 mm)

top I.D. × O.D.

2 in. (51 mm) × 2.25 in. (57 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Unsurpassed for non-vacuum, high-speed filtration, these clear funnels have internal helicoid ribs to increase the filtration speed.

Features and Benefits

  • Vertical outer ribs prevent airlock
  • Glass-clear
  • Autoclavable polymethylpentene plastic; unaffected by corrosive liquids
  • Heat resistant to 177ºC (350ºF)

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service