Skip to Content
Merck
All Photos(1)

Key Documents

BAB609011200

SP Bel-Art® H-B Durac® Thermocouple Thermometer Probe

temperature -40-750 °C, temperature -200-920 °C, joint: K-TYPE, J-TYPE

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$236.00

$236.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$236.00

About This Item

UNSPSC Code:
41112219
NACRES:
NB.79

$236.00


Check Cart for Availability

Joint

joint: K-TYPE

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B60901-1200

parameter

-200-920 °C temperature
-40-750 °C temperature

General description

For use with H-B DURAC Calibrated Thermocouple Thermometers or others that accept K or J type probes.

Features and Benefits

  • For temperature measurement of liquids, semi-solids, or air/gasses
  • Measure wide temperature ranges
  • 15.24cm (6”) stainless steel probe

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Durac is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service