Skip to Content
Merck
All Photos(1)

Key Documents

BAB602103000

SP Bel-Art® H-B Frio-Temp® Calibrated Electronic Verification Thermometer

temp. range at -50-300 °C, Incubator Calibration

Synonym(s):

Calibrated insulator thermometer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$315.00

$315.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$315.00

About This Item

UNSPSC Code:
41112303
NACRES:
NB.71

$315.00


Check Cart for Availability

material

glass bottle
stainless steel probe

feature

Alarm, Timer
Incubator Calibration

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B60210-3000

range of application measuring range

-50-300 °C, resolution: 1 °F/C (±1°C from -20/130°C; ±2°C from -50/-21°C and 131/200°C; otherwise ±4°C)

parameter

temp. range at -50-300 °C

H × W

18 mm × 52 mm

probe L

105 mm , 4.1"

battery power

AAA

Looking for similar products? Visit Product Comparison Guide

General description

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Available calibrated for specific applications and equipment
Note: Plastic bottles as indicated in table cannot be used in ovens. Glass bottle and cap included with products as indicated in the table should not be used in conditions where temperatures may exceed 200°C.

Features and Benefits

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) Individually serialized, CE marked

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service