Skip to Content
Merck
All Photos(2)

Key Documents

BAB602100400

SP Bel-Art® H-B Frio-Temp® Calibrated Dual Zone Electronic Verification Thermometer

temp. range at -40-70 °C (External), temp. range at -40-70 °C (Internal), 37°C Incubator Calibrations

Synonym(s):

Calibrated incubation thermometer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$425.00

$425.00


Check Cart for Availability


Select a Size

Change View
1 EACH
$425.00

About This Item

UNSPSC Code:
41112303
NACRES:
NB.71

$425.00


Check Cart for Availability

material

plastic bottle

feature

37°C Incubator Calibrations
Dual Zone and Display, Alarm with Duration Counter
Waterproof Sensor

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B60210-0400

range of application measuring range

-40-70 °C, accuracy: ±1 °C, resolution: 0.1 °F/C (-40-158°F External)

parameter

temp. range at -40-70 °C (External)
temp. range at -40-70 °C (Internal)

H × W

19 mm × 40 mm

bottle volume

30 mL

cable L

1 m

probe L

30 mm

battery power

2 AAA

Looking for similar products? Visit Product Comparison Guide

General description

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens.
Available Calibrated for Specific Applications and Equipment.
Note: Plastic bottles as indicated in table cannot be used in ovens. Glass bottle and cap included with products as indicated in the table should not be used in conditions where temperatures may exceed 200°C.

Features and Benefits

  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
  • Individually serialized, CE marked Note: Plastic bottles as indicated in table cannot be used in ovens. Glass bottle and cap included with products as indicated in the table should not be used in conditions where temperatures may exceed 200˚C.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service