Skip to Content
Merck
All Photos(1)

Key Documents

Z742084

Digital Exact-Temp Min/Max bottle thermometer

Refrigerators

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$240.00

$240.00


Available to ship on22 April 2025Details



Select a Size

Change View
1 EA
$240.00

About This Item

UNSPSC Code:
42182209
NACRES:
NB.79

$240.00


Available to ship on22 April 2025Details


material

bottle ( Ethylene/glycol)

description

Bottle Filling: Ethylene glycol mixture

manufacturer/tradename

63893 (Ludwig Schneider)

temperature measuring range

-50-70 °C

parameter

4 °C temperature (certified)

Looking for similar products? Visit Product Comparison Guide

General description

Digital Exact-temp thermometers offer the simultaneous display of 3 temperatures (beside the minimum and maximum temperature the ambient temperature is indicated).
The plastic bottle with liquid and precision sensor has to be placed into the device to be monitored, while the display unit
remains visible outside.
An audible alarm will sound when the temperature rises above or goes below the set temperature.
Product features
  • Thermometers traceable to international standards (with certificate of conformance & accuracy: accuracy ± 0,5 °C, resolution 0,1 °C)
  • Temperature units: °C or °F
  • 3 display modes: maximum, minimum and ambient temperature
  • Alarm function
  • Alkaline battery (AAA) included
  • Breakage protected PETG plastic bottles (with 30 ml ethylene glycol mixture)
  • Bottles with attached magnets for easy wall or door mounting
  • Individual serial number
Exact-temp thermometer bottles are supplied with magnets for space-saving wall or door fixing.
Digital Exact-temp thermometers are calibrated with one temperature and will delivered with certificate of conformance & accuracy.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service