Skip to Content
Merck
All Photos(1)

Key Documents

935263

Sigma-Aldrich

Fully Equipped Photo-electrochemical H-Cell (50 ml Volume)

Synonym(s):

IP-PECH50, Photo-electrochemical H-Cell

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$3,250.00

$3,250.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
$3,250.00

About This Item

UNSPSC Code:
41111761
NACRES:
NA.21

$3,250.00


Check Cart for Availability

Request a Bulk Order

General description

The Fully Equipped Photo-electrochemical H-Cell is a horizontally mounted and a dual compartment H-Cell set-up with an additional quartz window (light input port diameter: 20 mm) for studies in photo-based electrocatalysis such as Hydrogen Evolution Reaction (HER), Oxygen Evolution Reaction (OER), and more. The construction is gas-tight having two separate chambers, each equipped with gas inlet and outlet. This allows bubbling the solution and evacuating gases. Chambers can be separated with an ion-exchange membrane, so the electrochemical products appearing at working and counter electrode do not affect the opposite electrode.Includes: Glass reservoirs with three-electrode set-up, Quartz window, Spacer, Grip nuts, Screws, Purge adaptor, PTFE support holder, Top silicon dummy, Plugs, Silicon tube 0.5 meters, Silicon septa

Application

These cells can be used in R&D studies for different applications mentioned below:
Photo- Electrochemical water splitting – Hydrogen generation
  • Electro-chromism and Photo-chromism
  • ECL Intensity studies
  • Spectro-electrochemistry
  • Solar Cell Applications

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service