Skip to Content
Merck
All Photos(1)

Key Documents

930334

Sigma-Aldrich

TEM Grids

Continuous Ultrathin Carbon Film Coated Lacey Carbon Supported Copper Grid, grid size 400 mesh, box of 25

Synonym(s):

TEM grids

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$360.00

$360.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$360.00

About This Item

UNSPSC Code:
41111761
NACRES:
MA.24

$360.00


Check Cart for Availability

Request a Bulk Order

Product Name

Continuous Ultrathin Carbon Film Coated Lacey Carbon Supported Copper Grid, grid size 400 mesh, box of 25

material

carbon film (lacey)
copper grid

description

film layer thickness < 3 nm

packaging

box of 25

grid size

400 mesh

Looking for similar products? Visit Product Comparison Guide

General description

Lacey Carbon Film Coated with a Continuous Layer of Ultrathin Carbon Film. Copper Grid, 400 mesh. The continuous ultrathin film on lacey film allows for the thinnest support film that still has adequate strength to withstand specimen preparation. The film (< 3 nm thick) lies across a carbon lacey film supported by a 400 mesh grid. The size of the holes in the lacey film differ widely from batch to batch but are generally in the range of ¼ µm to 5 µm, which gives the equivalent support of at least 6000 mesh grid. Specimen material lying over the covered holes can be imaged in the TEM with practically no interference from the carbon film supporting it. This product is ideal for looking at nanotubes, virus particles and other small particulate material.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service