Skip to Content
Merck
All Photos(1)

Key Documents

928518

Sigma-Aldrich

Male Mini Luer Tube Tuck Connector

Fluidic 997, Green

Synonym(s):

Microfluidic chip accessory

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$99.50

$99.50


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EACH
$99.50

About This Item

UNSPSC Code:
42142600
NACRES:
NA.25

$99.50


Check Cart for Availability

Request a Bulk Order

Application

The Male Mini Luer Tube Tuck Connector, Fluidic 997 makes interfacing with microfluidic chips a lot easier. The tube tuck connectors have a conical opening where tubing can be directly inserted, making connection quick and easy. This connector is also suited for higher inlet pressure and leakage proof up to 3.2 bar.

Features and Benefits

  • Provides a quick and easy way to connect tubing to microfluidic chips
  • Can withstand at least 3.2 bar applied pressure without leakage

Properties:
  • Should be used with microfluidic chips that have mini-luer interface
  • Recommended Tubing: PEEK capillary tubing (OD 1/32", ID 0.02")
  • Material: TPE
  • Color: Green

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service