Skip to Content
Merck
All Photos(1)

Key Documents

926051

Sigma-Aldrich

TissueFab® bioink Conductive

UV/365 nm, low endotoxin

Synonym(s):

3D Bioprinting, Bioink, GelMA, TissueFab

Sign Into View Organizational & Contract Pricing

Select a Size

10 ML
$821.00

$821.00


Estimated to ship on28 May 2025


Request a Bulk Order

Select a Size

Change View
10 ML
$821.00

About This Item

UNSPSC Code:
12352201
NACRES:
NA.25

$821.00


Estimated to ship on28 May 2025


Request a Bulk Order

Quality Level

sterility

0.2 μm filtered

form

viscous liquid

impurities

≤5 CFU/g Bioburden: Aerobic
≤5 CFU/g Bioburden: Fungal
<50 EU/mL Endotoxin

color

black

pH

6.5-7.5

viscosity

2-20 cP(37 °C)

application(s)

3D bioprinting

compatibility

for use with 3D bioprinting, extrusion bioprinting

Looking for similar products? Visit Product Comparison Guide

General description

TissueFab® bioink Conductive Vis/ 405 nm, low endotoxin, is an electrically conductive bioink for 3D bioprinting applications. It is intended to generate ideal cell environments for neural, muscle and cardiac cells, which enable them to transfer electrical signals, enhancing cell communication and capacity for network formation. It is based on gelatin methacryloyl (GelMA) hydrogel system. Carbon nanotubes (CNTs) are incorporated to introduce conductivity, meanwhile enhance the mechanical properties of GelMA hydrogels.

Additional Information:

The protocol for this material can be found In the Documentation Section under ″More Documents″.

Application

TissueFab® bioink Conductive Vis/ 405 nm, low endotoxin is a ready-to-use bioink which is formulated for electrical conductivity, high cell viability, and printability and is designed for extrusion-based 3D bioprinting and subsequent crosslinking with exposure to 405 nm visible light. TissueFab® bioink Conductive Vis/ 405 nm, low endotoxin bioinks can be used with most extrusion-based bioprinters, are biodegradable, and are compatible with human mesenchymal stem cells and other diverse cell types.TissueFab® bioink Conductive Vis/ 405 nm, low endotoxin enables the precise fabrication of 3D cell models and tissue constructs for research in 3D cell biology, tissue engineering, in vitro tissue models, and regenerative medicine.

Legal Information

TISSUEFAB is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10 - Combustible liquids

WGK

WGK 3


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Carbon-nanotube-embedded hydrogel sheets for engineering cardiac constructs and bioactuators
Shin SR, Jung SM, et al
ACS Nano, 7(3), 2369-2380 (2013)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service