Journal of AOAC International, 77(3), 748-751 (1994-05-01)
Three spectrophotometric methods were developed for the microdetermination of decamethrin in insecticidal formulations and in water. The methods are based on the hydrolysis of decamethrin with methanolic KOH to 3-phenoxybenzaldehyde; condensation of the hydrolysis product with 2,4-dinitrophenylhydrazine (2,4-DNPH), 4-nitrophenyl-hydrazine (4-NPH)
The Journal of biological chemistry, 271(9), 4718-4724 (1996-03-01)
Resonance Raman spectroscopy is an excellent technique for providing structural information on the 2,4, 5-trihydroxyphenylalanine quinone (TPQ) cofactor in copper-containing amine oxidases. This technique has been used to investigate the copper- and O2-dependent biosynthesis of the TPQ cofactor in phenylethylamine
Journal of the American Chemical Society, 125(20), 6113-6125 (2003-06-06)
4-n-Butylamino-5-ethyl-1,2-benzoquinone (1(ox)) has been synthesized as a model compound for the LTQ (lysine tyrosyl quinone) cofactor of lysyl oxidase (LOX). At pH 7, 1(ox) has a lambda(max) at 504 nm and exists as a neutral o-quinone in contrast to a
Journal of inorganic biochemistry, 56(2), 127-141 (1994-11-01)
An improved purification scheme for an amine oxidase from equine plasma (EPAO), a nonruminant source, is described and the protein's active-site is characterized. EPAO is dimeric and contains one Type-2 Cu(II) ion per monomer. The EPAO Cu(II) site is spectroscopically
Comparative biochemistry and physiology. B, Comparative biochemistry, 86(1), 135-139 (1987-01-01)
The total plasmalogen content of lingual and other tissues was analyzed using the iodine-addition (Method 1), the p-nitrophenylhydrazone (Method 2), and the two-dimensional thin layer chromatography procedure (Method 3). Methods 1 and 2 were simple, rapid and reproducible, yielding values
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.