G006369
HPLC Analysis of PAHs in Canola Oil on SUPELCOSIL™ LC-PAH after SPE using Supelclean™ EZ-POP NP
application for SPE, application for HPLC
About This Item
Recommended Products
technique(s)
HPLC: suitable
solid phase extraction (SPE): suitable
test parameters
sample preparation: SPE (Solid Phase Extraction)
sample/matrix: Canola oil spiked with PAHs at 10 ng/g
SPE tube/cartridge: Supelclean™ EZ-POP NP, 12 mL, pk of 20 (54341-U)
condition: 10 mL acetone, dry under 10-15" mercury for 10 minutes
sample addition: 0.5 mL weighed accurately onto cartridge
elution: 15 mL acetonitrile
eluate post-treatment: concentrate to final volume of 0.5mL at 40 °C under nitrogen
column: SUPELCOSIL™ LC-PAH 25 cm x 4.6 mm I.D., 5 μm particles (58229)
mobile phase: [A] water [B] acetonitrile
gradient: 40% B held for 5 min; to 100% B in 15 min; held at 100% B for 12 min
flow rate: 2.4 mL/min
pressure: 2790 psi at start (192 bar)
column temp.: 25 °C
detector: Fluorescence, programmed.
suitability
application for HPLC
application for SPE
application(s)
food and beverages
Analysis Note
Other Notes
Legal Information
Analyte
SPE tube or plate
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service