G005894
HPLC Analysis of Pain Relievers on Ascentis® Express C18
application for HPLC
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express C18, 10 cm x 4.6 mm I.D., 5 μm particles (50536-U)
mobile phase: [A] water with 3% acetic acid; [B] methanol with 3% acetic acid; (79:21, A:B)
flow rate: 2.0 mL/min
pressure: 3290 psi (227 bar)
column temp.: 45 °C
detector: UV,275 nm
injection: 10 μL
sample: 100 - 360 μg/mLin mobile phase
suitability
application for HPLC
application(s)
clinical
pharmaceutical (small molecule)
Analysis Note
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service