Skip to Content
Merck
All Photos(1)

Documents

59988-U

Supelco

Supel Carbon LC (2.7 µm) HPLC Columns

L × I.D. 2 cm × 3.0 mm, HPLC Cartridge, pack of 3 ea

Synonym(s):

Supel Carbon LC, 2.7 μm HPLC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115730
NACRES:
SB.52

product name

Supel Carbon LC, 2.7 μm HPLC Guard Cartridge, pack of 3 ea, cartridge L × I.D. 2 cm × 3.0 mm

material

stainless steel column

Agency

suitable for USP L109

product line

Supel

packaging

pack of 3 ea

parameter

≤250 °C temp. limit
≤9000 psi max. pressure (620 bar)

technique(s)

HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable

cartridge L × I.D.

2 cm × 3.0 mm

surface area

155 m2/g

matrix

porous graphitic carbon (PGC) particle platform

particle size

2.7 μm

pore size

200 Å pore size

operating pH range

1-14

separation technique

mixed mode
reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Supel Carbon LC is a high-speed, ultra-high performance liquid chromatography column based on 200 Å porous graphitic carbon (PGC) particle technology. The PGC particle provides a 100% carbon plane for the analytes to interact with via hydrophobic interactions and through ionic interactions via the polar retention effect on graphite (PREG) effect. This particle design exhibits high column efficiency for polar compounds
and enhanced retention of compounds typically requiring hydrophilic interaction liquid chromatography (HILIC) to retain. Through the use of patent-pending synthetic procedures, a narrow particle size distribution is prevalent with this technology, further enhancing the chromatographic performance that this column can display.

Analysis Note

The target analytes include polar compounds, non-polar compounds, and structural isomers.

Recommended products

Supel Carbon LC Guard Cartridge Holder, Cat. No. 59999-U

Legal Information

Supel is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Supel Carbon LC U/HPLC columns facilitate high-temperature and high-pressure separation of polar or charged compounds.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service