Skip to Content
Merck
All Photos(3)

Documents

57551-U

Supelco

SPME Fiber Assortment Kit

greener alternative

StableFlex, DVB/CAR/PDMS, PDMS/DVB, PA, CAR/PDMS, for use with manual holder, Nitinol-core (NIT), 24 ga, 100 μm (PDMS), 30 μm (CAR/PDMS layer of DVB/CAR/PDMS), 50 μm (DVB layer of DVB/CAR/PMDS), 50/30 μm (DVB/CAR

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115854
NACRES:
NB.21

product name

SPME StableFlex fiber assortment kit, needle size 24 ga, for use with autosampler

material

StableFlex fiber
assorted colors hub

needle size

24 ga

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

df

100 μm (PDMS)
30 μm (CAR/PDMS layer of DVB/CAR/PDMS)
50 μm (DVB layer of DVB/CAR/PMDS)
50/30 μm (DVB/CAR/PMDS)
65 μm (PDMS/DVB)
7 μm (PDMS)
85 μm (PA)

technique(s)

solid phase microextraction (SPME): suitable

fiber L

1 cm

matrix active group

CAR/PDMS coating
DVB/CAR/PDMS coating
PA coating
PDMS/DVB coating

application(s)

food and beverages

compatibility

for use with autosampler

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. This is a Solid Phase Microextraction (SPME) technology product. SPME is one of the greener technologies for sample preparation as it is solvent free extraction technology and SPME fibres are re-usable and generates as little waste as possible, thus aligns with "Waste Prevention”, and ″Safer Solvents and Auxiliaries″. Click here for more information.

Application

for volatiles or semivolatiles

Components

SPME StableFlex Fiber Assortment Kit contains one fiber of each:
  • 65μm PDMS/DVB coating (pink, plain hub)
  • 50/30μm DVB/Carboxen/PDMS coating (gray, plain hub)
  • 85μm Carboxen/PDMS coating (light blue, plain hub)
  • 85μm Polyacrylate coating (white, plain hub)

Legal Information

StableFlex is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Pawliszyn, Janusz
Solid Phase Microextraction: Theory and Practice, 264-264 (1997)
Talon, R., Montel, M.
Applied SPME, 364-371 (1999)
Pawliszyn, Janusz
Handbook of Solid Phase Microextraction, 410-410 (2009)
Pawliszyn, Janusz
Applications of Solid Phase Microextraction, 674-674 (1999)
Edited by Sue Ann Scheppers Wercinski
Solid Phase Microextraction: A Practical Guide, 257-257 (1999)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service