Skip to Content
Merck
All Photos(3)

Key Documents

57284-U

Supelco

SPME Fiber Assortment Kit

greener alternative

StableFlex, DVB/CAR/PDMS, PDMS/DVB, PA, CAR/PDMS, for use with autosampler, Nitinol-core (NIT), 23 ga, 65 μm (PDMS/DVB), 85 μm (PA), 85 μm (CAR/PDMS), 50/30 μm (DVB/CAR/PMDS), 50 μm (DVB layer of DVB/CAR/PMDS),

Synonym(s):

SPME TM=["StableFlex"] fiber kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115724
NACRES:
NB.21
Pricing and availability is not currently available.

Product Name

SPME StableFlex fiber assortment kit, needle size 23 ga, StableFlex fiber, for use with autosampler

material

StableFlex fiber
assorted colors hub

needle size

23 ga

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

df

30 μm (CAR/PDMS layer of DVB/CAR/PDMS)
50 μm (DVB layer of DVB/CAR/PMDS)
50/30 μm (DVB/CAR/PMDS)
65 μm (PDMS/DVB)
85 μm (CAR/PDMS)
85 μm (PA)

technique(s)

solid phase microextraction (SPME): suitable

matrix active group

CAR/PDMS coating
DVB/CAR/PDMS coating
PA coating
PDMS/DVB coating

application(s)

food and beverages

compatibility

for use with autosampler

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. This is a Solid Phase Microextraction (SPME) technology product. SPME is one of the greener technologies for sample preparation as it is solvent free extraction technology and SPME fibres are re-usable and generates as little waste as possible, thus aligns with "Waste Prevention”, and ″Safer Solvents and Auxiliaries″. Click here for more information.

Features and Benefits

Designed for use with Merlin Microseal sealing system; can be used with other septumless systems.

Components

SPME StableFlex Fiber Assortment Kit contains one fiber of each:
  • 65μm PDMS/DVB coating (pink, plain hub)
  • 50/30μm DVB/Carboxen/PDMS coating (gray, plain hub)
  • 85μm Carboxen/PDMS coating (light blue, plain hub)
  • 85μm Polyacrylate coating (white, plain hub)

Legal Information

StableFlex is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Pawliszyn, Janusz
Handbook of Solid Phase Microextraction, 410-410 (2009)
Edited by Sue Ann Scheppers Wercinski
Solid Phase Microextraction: A Practical Guide, 257-257 (1999)
Talon, R., Montel, M.
Applied SPME, 364-371 (1999)
Pawliszyn, Janusz
Applications of Solid Phase Microextraction, 674-674 (1999)
Pawliszyn, Janusz
Solid Phase Microextraction: Theory and Practice, 264-264 (1997)

Questions

  1. Bonjour, Pourriez-vous m'indiquer la référence individuelle correspondant à la fibre DVB/CAR/PDMS de ce pack ? S'agit-il d'une fibre de 1 cm ou 2 cm ? Merci par avance

    1 answer
    1. The 50/30 μm (DVB/CAR/PMDS) is Product Number 57329-U.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service