Skip to Content
Merck
All Photos(1)

Key Documents

42174

Supelco

Ampoules 2ml

for color reference solutions

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€338.00

€338.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 PKG
€338.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

€338.00


Check Cart for Availability

Request a Bulk Order

Quality Level

diam. × H

12 mm × 115.8 mm

Looking for similar products? Visit Product Comparison Guide

Application

The pre-scored 2 mL ampoules are used for color reference solutions.

Packaging

bag with 549 ampoules

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service