Skip to Content
Merck
All Photos(1)

Key Documents

Z185027

Sigma-Aldrich

Prescored ampules

amber glass, volume 2 mL

Synonym(s):

176796

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€88.40

€88.40


Check Cart for Availability


Select a Size

Change View
1 PKG
€88.40

About This Item

UNSPSC Code:
41121807
NACRES:
NB.43

€88.40


Check Cart for Availability

material

amber glass

packaging

pkg of 144 ea

manufacturer/tradename

WHEATON®

volume

2 mL

Looking for similar products? Visit Product Comparison Guide

General description

Stems can be pull or tip sealed to effect a hermetically sealed container. Made from low extractable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements as defined by the Pharmacopeia of the United States. Pre-scored to eliminate filing.

Features and Benefits

  • Converted from Type I borosilicate glass tubing, ampules conform to the hydrolytic resistance requirements outlined in USP and EP 3.2.1.
  • Can be used in gas phase of liquid nitrogen
  • Excellent for biological product preservation
  • Allows storage at low temperatures
  • Pre-scored ampules to eliminate filing
  • Stems can be pulled or tip sealed
  • Methods of Sterilization: Autoclave, Dry Heat and EtO

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service