29799-U
SLB®-ILPAH Capillary GC Column
L × I.D. 20 m × 0.18 mm, df 0.05 μm
About This Item
Recommended Products
material
fused silica
Quality Level
parameter
≤25-300 °C temperature (isothermal or programmed)
Beta value
900
df
0.05 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
20 m × 0.18 mm
matrix active group
Non-bonded; 1,12-di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide phase
application(s)
food and beverages
column type
capillary polar
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
USP Code: None
Phase: Non-bonded; 1,12-Di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide
Temp. Limits: Subambient to 300 °C (isothermal or programmed)
Application
This study investigates the retention behavior of polycyclic aromatic sulfur heterocycles (PASHs) using gas chromatography with different stationary phases, including ionic liquids (ILs). The IL phase demonstrated unique selectivity and correlation with PASH geometry. (Wilson, Lee, et al, 2017)
https://doi.org/10.1016/j.chroma.2017.01.026
Retention behavior of isomeric polycyclic aromatic sulfur heterocycles in gas chromatography on stationary phases of different selectivity
The research evaluates the gas chromatographic retention indices of alkyl-substituted PASHs using various stationary phases, including ionic liquids. Results indicate that ILs offer distinct selectivity and thermal stability, enhancing the separation of complex mixtures.
(Wilson, Lee, et al, 2017)
https://doi.org/10.1016/j.chroma.2017.01.024
Ultra-high thermal stability perarylated ionic liquids as gas chromatographic stationary phases for the selective separation of polyaromatic hydrocarbons and polychlorinated biphenyls
This article explores the use of perarylated ionic liquids as stationary phases in gas chromatography for separating polycyclic aromatic hydrocarbons and polychlorinated biphenyls. The ILs exhibit high thermal stability and unique selectivity, improving the resolution of challenging analytes.
(Anderson & Davis, 2019)
https://doi.org/10.1016/j.chroma.2
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Compare PAH determination in olive oil: traditional GB 5009.265-2021 method vs. faster, simpler SPE with Supelclean™ EZ-POP NP; both meet criteria.
Protocols
Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service