Skip to Content
Merck
All Photos(1)

Documents

29109-U

Supelco

Interlocked vial with fused glass insert, screw top

volume 0.3 mL (300 μL), clear glass vial, thread for 8-425, pkg of 100 ea

Synonym(s):

TM=["Interlocked"] Screw Cap Vial with Glass Insert

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial

description

Interlocked vial (with fused-in insert)

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.3 mL (300 μL)

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The new Interlock Vial/Insert limited volume vial is a 300 μL flange top glass insert permanently fused into 12 x 32 mm glass vials. This product provides the user with the convenience and performance of a one piece microvial at a fraction of the cost.
  • The flange top centers the inserts into the vial
  • Glass to glass fusion eliminates concerns about contaminants
  • Vials are made of borosilicate, Type 1 glass with a choice of clear or amber glass

Legal Information

Interlocked is a trademark of J.G. Finneran Associates, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service