Skip to Content
Merck
All Photos(1)

Documents

29435-U

Supelco

Certified glass inserts for 12 x 32 mm, large opening vials

volume 0.2 mL, clear glass insert (with plastic bottom spring), O.D. × H 6 mm × 29 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass insert (with plastic bottom spring)

description

Mandrel precision point

packaging

pkg of 100 ea

O.D. × H

6 mm × 29 mm

volume

0.2 mL

fitting

insert for large opening vials (6.0 mm I.D.)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Micro volume vial inserts, when used in conjunction with autosampler vials, allow for maximum sample recovery and easier sample removal. Vial inserts allow the use of smaller sample volumes with standard autosampler vials. Inserts should be chosen based on the inner diameter of the vial neck.

Other Notes

Large opening inserts fits crimp seal, snap ring, and 9 mm threaded vials (with 6.0 mm ID)

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service