Skip to Content
Merck
All Photos(1)

Key Documents

24160-U

Supelco

Petrocol® DH Capillary GC Column

L × I.D. 100 m × 0.25 mm, df 0.50 μm

Synonym(s):

F.S.CAP.Petrocol® DH 100M .50UM.25MM (48872)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290
NACRES:
SB.54
Pricing and availability is not currently available.

material

fused silica

Quality Level

Agency

ASTM® D5441,D6729,D6730,D6773
meets requirements for USP G1, G2 and G9

parameter

-60-320 °C temperature (isothermal or programmed)

Beta value

125

df

0.50 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

100 m × 0.25 mm

matrix active group

Bonded; poly(dimethyl siloxane) phase

application(s)

chemicals and industrial polymers
petroleum

column type

capillary non-polar

General description

Application: This highly reproducible column has considerable theoretical plate numbers and is designed for detailed analyses of petroleum products for PIANO, PONA, and PNA-type analytes. Includes an extensive retention index data sheet of 400+ analytes.
USP Code: This column meets USP G1, G2, and G9 requirements.
Phase:
  • Bonded
  • Poly(dimethyl siloxane)
Temp. Limits:
  • -60 °C to 320 °C (isothermal or programmed)
Petrocol® DH is very versatile comprising of a series of nonpolar methyl silicone capillary columns. They were designed basically for the analysis of complex hydrocarbon mixtures. The choice of column is based upon the type of analysis and resolution required.

Application

Petrocol® DH Capillary GC Column may be used in 4-Methylpentan-2-ol dehydration, by thermal and mechanochemical regimes, using ball milling technique and GC-MS.[1]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Petrocol is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Conversion of 4-methylpentan-2-ol over powder catalysts prepared by ball milling.
Mulas G
J. Mater. Synth. Process, 8 (5-6), 385-391 (2000)
A K Punetha et al.
Journal of chromatographic science, 40(7), 377-382 (2002-08-31)
The estimation of olefinic content in conversion processes such as the etherification of olefins in fluid catalytic cracking (FCC) gasoline is essentially required. Gas chromatography (GC) is the well-established method for the quantitative analysis of olefins in etherification processes. The

Protocols

Detailed Hydrocarbon Analysis (DHA) Using Gas Chromatography (GC)

Related Content

Complete offer for petrochemical testing including environmental and industrial hygiene monitoring solutions.

Chromatograms

suitable for GCsuitable for GC

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service