Skip to Content
Merck
All Photos(1)

Key Documents

Z743497

Aluminum heating/cooling block

mini, for 1.5-2.0 mL tubes, 30 holes

Synonym(s):

dry block, tube cooling block, tube heating block

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€181.00

€181.00


Check Cart for Availability


Select a Size

Change View
1 EA
€181.00

About This Item

UNSPSC Code:
41102404
NACRES:
NB.77

€181.00


Check Cart for Availability

feature

mini, for 1.5-2.0 mL tubes, 30 holes

packaging

pack of 1 ea

manufacturer/tradename

Diversified Biotech CHAM-3030

Looking for similar products? Visit Product Comparison Guide

General description

Each Cooling Chamber is a solid aluminum block that surrounds inserted tubes to guarantee sustained hot or cold temperatures.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

1–2 of 2 Questions  
  1. dimensions?

    1 answer
    1. The dimensions of this product are as follow:
      Hole Depth: 35.10 mm
      Hole Diameter : 10.70 mm
      Length : 119.4 mm
      Width: 102 mm
      Height: 37.6 mm

      Helpful?

  2. Was sind die Masse dieses Blocks? Hoehe, Breite, Tiefe, Durchmesser der Ausbohrung? etc

    1 answer
    1. This is a product of Diversified Biotech. The manufacturer states this item is suitable for use with 1.5 - 2.0 ml tubes. There are 30 holes per chamber. The hole depth is not reported. The chamber dimensions are as follows:
      Length - 4 11/16 inches
      Height - 1 1/2 inches
      Width - 4 inches

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service