Skip to Content
Merck
All Photos(1)

Key Documents

Z742258

Adjustable Tube Rack Stand

Holds Rack up to 5 in. high and 8.5 in. wide, pack of 1 ea

Synonym(s):

angled tube rack

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€108.00

€108.00


Check Cart for Availability


Select a Size

Change View
1 EA
€108.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

€108.00


Check Cart for Availability

material

acrylic

feature

adjustable 0 ‑ 35 °
Holds Rack up to 5 in. high and 8.5 in. wide

packaging

pack of 1 ea

manufacturer/tradename

Diversified Biotech TRAJ-2000

General description

Universal, fully adjustable acrylic stand. Two screws provide full range adjustability. Holding tube-filled racks at a comfortable positing for easier pipetting.

Features and Benefits

  • view racks at any angle between 0° and 35°
  • fits most tube racks
  • find a comfortable angle and tighten thumb screws
  • 3⁄8 in. thick acrylic
  • fix at 0° and store lower profile racks under platform

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service