Skip to Content
Merck
All Photos(1)

Key Documents

Z756792

Cryo-Safe vial storage box

pack of 4 ea, Holds 81 x 5 mL vials

Synonym(s):

storage box, tube container, vial container

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
€87.60

€87.60


Check Cart for Availability


Select a Size

Change View
4 EA
€87.60

About This Item

UNSPSC Code:
41123304
NACRES:
NB.22

€87.60


Check Cart for Availability

material

polycarbonate

feature

Holds 81 x 5 mL vials

packaging

pack of 4 ea

manufacturer/tradename

Bel-Art F18849-0002

technique(s)

cryopreservation: suitable

size

133x133x95 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Cryo-Safe vial storage box can be used to transfer or ship vial or tubes. The storage box is rugged, polycarbonate boxes that can withstand temperatures of -196 °C to +121 °C.
  • Select box to hold 1.2, 2.0 or 5.0 mL cryogenic vials
  • Transparent lids are keyed for alignment and include numbering grid for sample identity
  • Dimension: 13.3 x 13.3 x 9.5cm (5¼ x 5¼ x 3¾”)

Legal Information

Cryo-Safe is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Good morning, What is the diameter of the sockets on the Z756792 Cryo-Safe tripod. Our vials have a diameter of 16 mm.

    1 answer
    1. This product has grid openings of 0.48” x 0.48” or 12.2 mm x 12.2 mm. This item would not be suitable for 16 mm tubes. Please see the link below to product HS2860M, TrueNorth Storage box for 15 and 50 mL tubes. This product includes inserts for both tube sizes.
      https://www.sigmaaldrich.com/product/sigma/hs2860m

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service