Skip to Content
Merck
All Photos(1)

Key Documents

Z688282

Centrifuge tubes with attached cap

capacity 5 mL, conical red polypropylene, Cole Parmer 439552

Sign Into View Organizational & Contract Pricing

Select a Size

200 EA
€79.00

€79.00


Check Cart for Availability


Select a Size

Change View
200 EA
€79.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.22

€79.00


Check Cart for Availability

material

cap (attached)
conical red polypropylene

sterility

non-sterile

packaging

pack of 200

manufacturer/tradename

Cole Parmer 439552

cap W

1.15 in.

capacity

5 mL

opening diam.

0.6 in.

tube H

2.23 in.

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge tubes with attached cap are 5 mL polypropylene tubes with ideal intermediate volume that can be used alternative to 15 mL conical tubes when using volumes less than 5 mL. Its smaller size means you no longer need to insert your pipettor barrel inside the tube. Withstands boiling, autoclaving (120°C for 15 minutes at 15 psi), and is suitable for freezing to -90°C. Sterile tubes available upon request.

Features and Benefits

  • Easy-to-open attached cap eases single-handed operation, prevents hand fatigue, and maintains sample intact.
  • Free of RNase, DNase, and contamination.
  • Pyrogen-free
  • Frosted marking area used for tagging and identification.
  • Can be centrifuged up to 5000 g with safety

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service