Skip to Content
Merck
All Photos(1)

Key Documents

Z683124

Hypoxia chamber glove box

AC/DC input 230 V AC, UK plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€31,590.00

€31,590.00


Check Cart for Availability


Select a Size

Change View
1 EA
€31,590.00

About This Item

UNSPSC Code:
42132201
NACRES:
NB.51

€31,590.00


Check Cart for Availability

manufacturer/tradename

Plas-Labs 856-HYPO

O2 measuring range

0-25%, accuracy: 0.25%

temperature measuring range

-, accuracy: 0.3-0 °C (class B accuracy)

parameter

ambient-40 °C temp. range

inside W × D × H

41 in. × 28 in. × 26 in.

outside W × D × H

55 in. × 35 in. × 38 in.

Looking for similar products? Visit Product Comparison Guide

General description

Price includes shipping
The hypoxia chamber glove box is ideal for tissue culture work, including tumor cell and stem cell research. The hypoxia chamber features a color operated "Touch Screen" control panel for automatically controlling oxygen levels, temperature levels, and carbon dioxide levels.

  • O2 sensor and CO2 sensor
  • Platinum RTD with sealing gland
  • N2, CO2, and O2 gas hook-up
  • Thermoelectric assembly(Peltier device)
  • password protected, configurable PID control
  • Configurable for up to six individually controlled sampling chambers
  • CO2 range: 0-20%
  • CO2 accuracy: 0.2%

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service