Skip to Content
Merck
All Photos(1)

Documents

Z681695

Labnet MPS 1000 Mini plate spinner

fixed angle rotor, AC/DC input 230 V AC (UK and Schuko plug)

Synonym(s):

Labnet Plate Spinner, Mini Plate Spinner

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.22

sterility

non-sterile

feature

CE compliant
to hold 2 PCR plates
to hold microtiter plates

manufacturer/tradename

Labnet C1000-230V-UK

parameter

2500 rpm
500 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Capacity: 2 PCR plates
  • Rotor Speed: 2,500 rpm
  • RCF: 500 x g
  • Rotor: Fixed angle
  • Dimensions: 7.5 x 8.2 x 7.2 in. (W x D x H)
  • Weight: 6 lbs (3 kg)

Features and Benefits

  • Quickly Spin down droplets and condensation
  • Use before and after thermal cycling to increase PCR yield
  • Accepts skirted, non-skirted and all standard PCR plates
  • Less than 1/4 the size of most plate centrifuges

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service