Skip to Content
Merck
All Photos(1)

Key Documents

Z667269

Greiner 96 well plates for ABI series 700

clear polypropylene, non-sterile, case of 40

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well plates

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€758.00

€758.00


Estimated to ship on17 April 2025



Select a Size

Change View
100 EA
€758.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
clear polypropylene
conical bottom natural wells
maximum volume:
200 μL
size:
96 wells
working volume:
200 μL
sterility:
non-sterile
binding type:
non-treated surface
feature:
lid: no
skirt (Semi skirted)

€758.00


Estimated to ship on17 April 2025


material

clear polypropylene
conical bottom natural wells

sterility

non-sterile

feature

lid: no
skirt (Semi skirted)

packaging

case of 40

manufacturer/tradename

Greiner 652260

maximum volume

200 μL

size

96 wells

working volume

200 μL

binding type

non-treated surface

General description

96W PCR Microplate, well working volume 200 μL; total well volume 250 μL.

Other Notes

96 well microplate, without lid, half-skirt ABI design; alphanumeric well coding, length: 126.24 mm; width: 86.11 mm.

Suitability

Use for polymerase chain reaction; ABI design, Free of detectable DNase/RNase, human DNA and pyrogens.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service