Skip to Content
Merck
All Photos(1)

Key Documents

Z653535

Pyrex® glass test tubes without rim, medium wall

O.D. × L 16 mm × 150 mm, wall thickness 1.2 mm

Synonym(s):

1622/12M

Sign Into View Organizational & Contract Pricing

Select a Size

Z653535-100EA
€106.00

€106.00


Check Cart for Availability


Select a Size

Change View
Z653535-100EA
€106.00

About This Item

UNSPSC Code:
41121700
NACRES:
NB.11

€106.00


Check Cart for Availability

material

borosilicate glass tube
colorless tube
straight neck

sterility

non-sterile

feature

graduations: no
Push fit

packaging

pack of 100 ea

manufacturer/tradename

SciLabware 1622/12M

availability

available only in EU

O.D. × L

16 mm × 150 mm

tube diam.

16 mm

wall thickness

1.2 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Rimless for greater convenience in plugging and rack storage
  • Ideal for culture work
  • Fully autoclavable
  • High resistance to attack by water
  • Reduces leaching of contaminants which can cause pH changes
  • Manufactured from heat resistant Pyrex borosilicate glass allowing use at high temperatures
  • Conforms to ISO 4142

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service