Skip to Content
Merck
All Photos(1)

Key Documents

Z672378

IKA® C-MAG HS hotplate stirrers

C-MAG HS7, AC/DC input 230 V AC, UK plug, platform size 200 mm × 200 mm

Synonym(s):

hot plate magnetic stirrers, hot plates, laboratory hot plates, magnetic stirrers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€755.00

€755.00


Check Cart for Availability


Select a Size

Change View
1 EA
€755.00

About This Item

UNSPSC Code:
41102406
NACRES:
NB.76

€755.00


Check Cart for Availability

material

ceramic plate

feature

CE compliant

packaging

pack of 1

manufacturer/tradename

IKA 0003581202

parameter

100-1500 rpm speed
50-500 °C temp. range

platform size

200 mm × 200 mm

stirrer volume

10 L

weight

11 lb

output

1000 watts (heater)

Looking for similar products? Visit Product Comparison Guide

General description

C-MAG HS 7 IKAMAG

New magnetic stirrer with heating and ceramic heating plate which offers excellent chemical resistance.

Features and Benefits

  • Powerful motor for stirring quantities of up to 10 L (H2O)
  • Fixed safety circuit of 550°C
  • Hot Top indicator >> hot surface warning to prevent burns!
  • Exact temperature setting via digital display (LED)
  • Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
  • Digital error code display
  • Elevated control panel for protection against leaking liquids

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service