Skip to Content
Merck
All Photos(1)

Documents

Z642878

Greiner culture tubes

capacity 14 mL, sterile

Synonym(s):

culture tubes, culture vials, plastic culture tubes, Greiner culture tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.22

material

cap (snap vent stopper)
natural tube
polypropylene tube
round bottom
straight neck

sterility

sterile

feature

RNase and DNase free
neck thread push fit

packaging

pack of 1000 ea

manufacturer/tradename

Greiner 187262

availability

available only in EU

capacity

14 mL

diam. × L

18 mm × 95 mm

Looking for similar products? Visit Product Comparison Guide

General description

Greiner culture tubes feature a two-position snap vent stopper and graduations with a writing area.

Legal Information


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service