Skip to Content
Merck
All Photos(1)

Key Documents

C1048

Culture tubes

tube diam. × L 20 mm × 150 mm , closure caps are sold separately, borosilicate glass

Synonym(s):

culture tube, test tube, test tubes

Sign Into View Organizational & Contract Pricing

Select a Size

72 EA
€156.00

€156.00


Estimated to ship on23 March 2025



Select a Size

Change View
72 EA
€156.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

€156.00


Estimated to ship on23 March 2025


material

borosilicate glass
borosilicate glass tube
colorless tube
round bottom

sterility

non-sterile

feature

graduations: no

packaging

pack of 72 tubes

manufacturer/tradename

Kimble® 45048-20150

capacity

36 mL

tube diam. × L

20 mm × 150 mm , closure caps are sold separately

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

KIMAX® culture tube has a fire-polished top rim and uniform wall thickness for maximum heat transfer and chemical resistance.

Features and Benefits

  • Kimble® culture tubes are manufactured from low extractable, chemical-resistant borosilicate glass.
  • These reusable tubes feature a fire-polished top rim.
  • Uniform wall thickness ensures maximum heat transfer.
  • The marking spot is printed in durable white ceramic enamel.

Packaging

Packaged in a sturdy cardboard box with internal grid to minimize damage during shipping and handling.

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service