Skip to Content
Merck
All Photos(1)

Key Documents

Z642843

Greiner LeucoSep-tube

tube capacity 50 mL, sterile

Synonym(s):

Greiner Tube, LeucoSep Tube

Sign Into View Organizational & Contract Pricing

Select a Size

300 EA
€1,640.00

€1,640.00


Check Cart for Availability


Select a Size

Change View
300 EA
€1,640.00

About This Item

UNSPSC Code:
41121700
NACRES:
NB.22

€1,640.00


Check Cart for Availability

material

blue cap
conical bottom tube
conical bottom
polypropylene
polypropylene tube
screw top cap
transparent tube

sterility

sterile

feature

graduations
external thread

packaging

bag of 25
case of 300

manufacturer/tradename

Greiner 227290

cap diam.

34.9 mm

diam.

30 mm

tube capacity

50 mL

binding type

non-treated surface

General description

LeucoSep tubes have been developed for the optimal separation of lymphocytes and peripheral mononuclear cells from human whole blood and bone marrow by means of density gradient centrifugation. The key feature of these tubes is the transparent, porous, biologically inert barrier constructed of high-grade polyethylene. The barrier prevents mixture of the sample material with the separation medium, maintaining a discontinuous gradient and improving separations.

Sterile tubes offer improved yields and recoveries, higher purity enrichments, and the benefit of less time spent in procedural preparations. Polypropylene tubes feature conical bottoms and printed blue graduation markings. Supplied with HDPE screw caps. Designed for single use only.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service