Skip to Content
Merck
All Photos(2)

Key Documents

Z331805

BRAND® dropping pipettes

capacity 5 mL, with integrated bellows

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€29.60

€29.60


Check Cart for Availability


Select a Size

Change View
1 PKG
€29.60

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€29.60


Check Cart for Availability

material

PE-LD

sterility

non-sterile

feature

graduations 1 mL
graduations
with integrated bellows

packaging

pack of 100

manufacturer/tradename

BRAND

L

194 mm

capacity

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for sampling and for decanting infectious or toxic liquids.

Other Notes

BR125420 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service